Check Availability
  • TENNSCO 

    Medium Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 60" H

  • Item # 39FP31
  • Mfr. Model # DTS-151830-AMG
Medium Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 60" H
Qty
  • Web Price
    $290.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 39FP31
Mfr. Model # DTS-151830-AMG
UNSPSC #56101520
Shipping Weight 67.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3
Opening Width 12-5/8"
Opening Depth 16-7/8"
Opening Height 28-1/4"
Overall Width 15"
Overall Depth 18"
Overall Height 60"
Color Medium Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In