Check Availability
  • TENNSCO 

    Medium Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H

  • Item # 39FP17
  • Mfr. Model # DTS-121236-AMG
Medium Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H
Qty
  • Web Price
    $278.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FP17
Mfr. Model # DTS-121236-AMG
UNSPSC #56101520
Shipping Weight 60.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3
Opening Width 9-5/8"
Opening Depth 10-7/8"
Opening Height 34-1/4"
Overall Width 12"
Overall Depth 12"
Overall Height 72"
Color Medium Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms