Check Availability
  • TENNSCO 

    Medium Gray Steel Caster Kit, 48" Width

  • Item # 1YMD8
  • Mfr. Model # CK4824MGY
Medium Gray Steel Caster Kit, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YMD8
Mfr. Model # CK4824MGY
UNSPSC #30161801
Catalog Page 1270
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Caster Kit
Width 48"
Length 24"
Material Steel
Color Medium Gray
Finish Powder Coated
For Use With Mfr. Nos.J2478ALGY, J2478APY, J2478SUBK, J2478SUSD, J2478SULGY, J2478SUMGY, J2478SUPY, JSD2478SUMGY, JSD2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUPY
Includes 2 Swivel and 2 Swivel with Brake Casters
* This product's country of origin is subject to change

Compliance and Restrictions