Check Availability
  • TENNSCO 

    Locker Sloping Top,3 Wide,Grey

  • Item # 6A292
  • Mfr. Model # KST-3618 GRAY
Locker Sloping Top,3 Wide,Grey Locker Sloping Top,3 Wide,Grey
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6A292
Mfr. Model # KST-3618 GRAY
UNSPSC #56101520
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Locker Sloping Top
Tier Triple
Opening Width 12"
Opening Depth 18"
Overall Width 36"
Overall Depth 18"
Overall Height 6-1/2"
Color Gray
Material Steel
Finish Powder Coated
Includes Hardware
Sub-Category Sloping Top
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions