Check Availability
  • TENNSCO 

    Locker Sloping Top, 3 Wide, Sand

  • Item # 5ZK07
  • Mfr. Model # KST-4518SND
Locker Sloping Top, 3 Wide, Sand Locker Sloping Top,3 Wide,Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZK07
Mfr. Model # KST-4518SND
UNSPSC #56101520
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Locker Sloping Top
Tier Triple
Opening Width 15"
Opening Depth 18"
Overall Width 45"
Overall Depth 18"
Overall Height 6-1/2"
Color Sand
Material Steel
Finish Powder Coated
Includes Hardware
Sub-Category Sloping Top
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions