Check Availability
  • TENNSCO 

    Locker Bench, 96 in W x 9-1/2 in D

  • Item # 8AZ86
  • Mfr. Model # HMLB-96
Locker Bench, 96 in W x 9-1/2 in D
Qty
  • Web Price
    $213.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Indoor locker room bench top has laminated surface with a lacquered maple top that is easy to clean and resists water and warping. Must be used with pedestal Nos. 8TKU8 or 9WDU9 sold separately.
Note: Recommended to use 2 bench pedestals with each locker bench top.
Show More Close
 

Technical Specifications

Item # 8AZ86
Mfr. Model # HMLB-96
UNSPSC #56101520
Shipping Weight 32.0 lbs
Country of Origin USA *
Sub-Category Pedestal Bench Top
Item Locker Bench
Overall Width 96"
Overall Depth 9-1/2"
Overall Height 1-1/4"
Material Hardwood
Finish Laminated
* This product's country of origin is subject to change

Welcome Sign In