Check Availability
  • TENNSCO 

    Literature Sorter, Legal Sized, Gray

  • Item # 9ANV5
  • Mfr. Model # 5075 MED GREY
Literature Sorter, Legal Sized, Gray
Qty
  • Web Price
    $467.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9ANV5
Mfr. Model # 5075 MED GREY
UNSPSC #44111512
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Literature Sorter
Type Legal Size Openings
Construction Welded Steel and Fully Assembled
Height 33"
Width 30-5/8"
Depth 14-1/4"
Color Medium Gray
Number of Compartments 21
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions