Check Availability
  • TENNSCO 

    Literature Sorter, Letter Sized, Sand

  • Item # 8TPN5
  • Mfr. Model # 4075 SAND
Literature Sorter, Letter Sized, Sand
Qty
  • Web Price
    $422.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TPN5
Mfr. Model # 4075 SAND
UNSPSC #44111512
Shipping Weight 80.001 lbs
Country of Origin USA *
Item Literature Sorter
Type Letter Size Openings
Construction Welded Steel and Fully Assembled
Height 33"
Width 30-5/8"
Depth 11-1/2"
Color Sand
Number of Compartments 21
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions