Check Availability
  • TENNSCO 

    Literature Sorter, Legal Size, Black

  • Item # 4YTD1
  • Mfr. Model # 5075BK
Literature Sorter, Legal Size, Black Literature Sorter,Legal Size,Black
Qty
  • Web Price
    $492.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTD1
Mfr. Model # 5075BK
UNSPSC #44111512
Catalog Page 1345
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Literature Sorter
Type Legal Size Openings
Construction Welded Steel and Fully Assembled
Height 33"
Width 30-5/8"
Depth 14-1/4"
Color Black
Number of Compartments 21
Load Capacity 25 lb.
For Use With 4YTD7
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions