Check Availability
  • TENNSCO 

    Light Gray Steel Caster Kit, 48" Width

  • Item # 3HNT2
  • Mfr. Model # CK4824LGY
Light Gray Steel Caster Kit, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HNT2
Mfr. Model # CK4824LGY
UNSPSC #56111906
Catalog Page 1270
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Caster Kit
Width 48"
Length 24"
Material Steel
Color Light Gray
Finish Powder Coated
For Use With Mfr. Nos.J2478ALGY, J2478APY, J2478SUBK, J2478SUSD, J2478SULGY, J2478SUMGY, J2478SUPY, JSD2478SUMGY, JSD2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUPY
Includes 2 Locking Casters and 2 Swivel Casters
* This product's country of origin is subject to change

Compliance and Restrictions