Check Availability
  • TENNSCO 

    Light Gray Steel Caster Kit, 36" Width

  • Item # 3HNR9
  • Mfr. Model # CK24LGY
Light Gray Steel Caster Kit, 36" Width
Qty
  • Web Price
    $112.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HNR9
Mfr. Model # CK24LGY
UNSPSC #56111906
Catalog Page 1271
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Caster Kit
Width 36"
Length 24"
Material Steel
Color Light Gray
Finish Powder Coated
For Use With Mfr. Nos. 2470 GRAY, 2470 TAN, 2470 BLACK, 2470LGY, 2470PY, 7824BK, 7824SD, 7824MGY, 7824LGY, 7824PY, 7821BK, 7821SD, 7821MGY, 7821LGY, 7821PY, 2472 TAN, 2472 BLACK, 2472 TAN GRAY, 2472LGY, 2472PY, 7820MGY, 7820BK, 7820LGY, 7820SD, 7820PY, 1480 BLACK, 1480 TAN, 1480 GRAY, 1480LGY, 1480PY, 7224BK, 7224MGY, 7224LGY, 7224SD, 7224PY
Includes 2 Locking Casters and 2 Swivel Casters
* This product's country of origin is subject to change

Welcome Sign In