Check Availability
  • TENNSCO 

    Letter Size Starter Unit

  • Item # 5UFA4
  • Mfr. Model # 127648PC
Letter Size Starter Unit Letter Size Starter Unit
Qty
  • Web Price
    $434.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UFA4
Mfr. Model # 127648PC
UNSPSC #56101702
Catalog Page 1346
Shipping Weight 136.4 lbs
Country of Origin USA *
Item Open File Shelving
Type Starter
Construction Steel
Color Sand
Finish Powder Coated
Height 76"
Width 48"
Depth 12"
Number of Shelves 6
Shelf Capacity 550 lb.
Includes (30) Adjustable Dividers, (2) L Uprights, (7) Shelves, (6) Backstops, (14) Shelf Supports
* This product's country of origin is subject to change

Welcome Sign In