Check Availability
  • TENNSCO 

    Letter Size Starter Unit

  • Item # 5RGY7
  • Mfr. Model # 2488PC
Letter Size Starter Unit Letter Size Starter Unit
Qty
  • Web Price
    $724.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGY7
Mfr. Model # 2488PC
UNSPSC #56101702
Shipping Weight 229.0 lbs
Country of Origin USA *
Item Open File Shelving
Type Starter
Construction Steel
Color Sand
Finish Powder Coated
Height 88"
Width 36"
Depth 24"
Number of Shelves 14
Shelf Capacity 400 lb.
Includes (70) Adjustable Dividers, (2) L Uprights, (8) Shelves, (7) Centerstops, (16) Shelf Supports, (14) Shelf Reinforcements
* This product's country of origin is subject to change

Welcome Sign In