Check Availability
  • TENNSCO 

    Letter Size Add-On Unit

  • Item # 5RGY6
  • Mfr. Model # 2488AC
Letter Size Add-On Unit
Qty
  • Web Price
    $761.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGY6
Mfr. Model # 2488AC
UNSPSC #56101702
Shipping Weight 203.0 lbs
Country of Origin USA *
Item Open File Shelving
Type Add-On
Construction Steel
Color Sand
Finish Powder Coated
Height 88"
Width 36"
Depth 24"
Number of Shelves 14
Shelf Capacity 400 lb.
Includes (70) Adjustable Dividers, (1) T Uprights, (8) Shelves, (7) Centerstops, (16) Shelf Supports, (14) Shelf Reinforcements
* This product's country of origin is subject to change

Compliance and Restrictions