Check Availability
  • TENNSCO 

    Letter Size Add-On Unit

  • Item # 5RGY1
  • Mfr. Model # 247648AC
Letter Size Add-On Unit
Qty
  • Web Price
    $777.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGY1
Mfr. Model # 247648AC
UNSPSC #56101702
Shipping Weight 222.0 lbs
Country of Origin USA *
Item Open File Shelving
Type Add-On
Construction Steel
Color Sand
Finish Powder Coated
Height 76"
Width 48"
Depth 24"
Number of Shelves 12
Shelf Capacity 450 lb.
Includes (60) Adjustable Dividers, (1) T Upright, (7) Shelves, (6) Centerstops, (14) Shelf Supports, (6) Shelf Reinforcements
* This product's country of origin is subject to change

Welcome Sign In