Check Availability
  • TENNSCO 

    Letter Size Add-On Unit

  • Item # 5RGX5
  • Mfr. Model # 1288AC
Letter Size Add-On Unit
Qty
  • Web Price
    $406.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGX5
Mfr. Model # 1288AC
UNSPSC #56101702
Catalog Page 1343
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Open File Shelving
Type Add-On
Construction Steel
Color Sand
Finish Powder Coated
Height 88"
Width 36"
Depth 12"
Number of Shelves 6
Shelf Capacity 500 lb.
Includes (35) Adjustable Dividers, (1) T Upright, (8) Shelves, (7) Backstops, (16) Shelf Supports
* This product's country of origin is subject to change

Compliance and Restrictions