Check Availability
  • TENNSCO 

    Legal Size Starter Unit

  • Item # 5RGY9
  • Mfr. Model # 3076PC
Legal Size Starter Unit Legal Size Starter Unit
Qty
  • Web Price
    $705.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGY9
Mfr. Model # 3076PC
UNSPSC #56101702
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Open File Shelving
Type Starter
Construction Steel
Color Sand
Finish Powder Coated
Height 76"
Width 36"
Depth 30"
Number of Shelves 12
Shelf Capacity 450 lb.
Includes (60) Adjustable Dividers, (2) L Uprights, (7) Shelves, (6) Centerstops, (14) Shelf Supports, (6) Shelf Reinforcements
* This product's country of origin is subject to change

Welcome Sign In