Check Availability
  • TENNSCO 

    Legal Size Add-On Unit

  • Item # 5RGX7
  • Mfr. Model # 1576AC
Legal Size Add-On Unit
Qty
  • Web Price
    $393.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGX7
Mfr. Model # 1576AC
UNSPSC #56101702
Catalog Page 1343
Shipping Weight 114.0 lbs
Country of Origin USA *
Item Open File Shelving
Type Add-On
Construction Steel
Color Sand
Finish Powder Coated
Height 76"
Width 36"
Depth 15"
Number of Shelves 6
Shelf Capacity 500 lb.
Includes (30) Adjustable Dividers, (1) T Upright, (7) Shelves, (6) Backstops, (14) Shelf Supports
* This product's country of origin is subject to change

Compliance and Restrictions