Check Availability
  • Mail and Literature Organizers
  • TENNSCO 

    Horizontal Literature Organizer, Light Gray, Welded Steel and Fully Assembled, 33" Height

  • Item # 4YTE5
  • Mfr. Model # 3085LGY
Horizontal Literature Organizer,  Light Gray,  Welded Steel and Fully Assembled,  33" Height
Qty
  • Web Price
    $626.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTE5
Mfr. Model # 3085LGY
UNSPSC #44111512
Catalog Page 1349
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Horizontal Literature Organizer
Type Legal, Drawers
Construction Welded Steel and Fully Assembled
Height 33"
Width 30-2/3"
Depth 14-1/2"
Color Light Gray
Number of Compartments 30
Includes 9" W x 14-1/4" D x 2-1/2" H Drawers
Green Certification or Other Recognition SCS Indoor Advantage(R) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In