Check Availability
  • TENNSCO 

    Horz Lit Organizer, Letter, 30 Drawer, Blk

  • Item # 4YTE1
  • Mfr. Model # 2085BK
Horz Lit Organizer, Letter, 30 Drawer, Blk Horz Lit Organizer,Letter,30 Drawer,Blk
Qty
  • Web Price
    $583.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTE1
Mfr. Model # 2085BK
UNSPSC #44111512
Catalog Page 1349
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Horizontal Literature Organizer
Type Letter, Drawers
Construction Welded Steel and Fully Assembled
Height 33"
Width 30-2/3"
Depth 11-1/2"
Color Black
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In