Check Availability
  • TENNSCO 

    Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 1, 12" W X 18" D X 78" H

  • Item # 8ZDC7
  • Mfr. Model # VDL-121836-1MED GRAY
Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 1, 12" W X 18" D X 78" H
Qty
  • Web Price
    $414.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Perforated body allows continuous airflow for excellent ventilation of clothing and other items while providing complete visibility to contents. Smooth-operating positive latching mechanism provides added security. Heavy-duty 5-knuckle hinge has secured pin for extra content protection and durability.
Show More Close
 

Technical Specifications

Item # 8ZDC7
Mfr. Model # VDL-121836-1MED GRAY
UNSPSC #56101520
Shipping Weight 80.001 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 1
Hooks per Opening 3 One Prong
Opening Width 9-5/8"
Opening Depth 16-7/8"
Opening Height 34-1/4"
Overall Width 12"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes I.D. Plate
Locker Color Family Grays
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms