Check Availability
  • TENNSCO 

    Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 78" H

  • Item # 4LA25
  • Mfr. Model # DTS-151836-1MG
Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 78" H Wardrobe Locker,Lvrd,1 Wide, 2 Tier,Gray Wardrobe Locker,Lvrd,1 Wide, 2 Tier,Gray
Qty
  • Web Price
    $310.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LA25
Mfr. Model # DTS-151836-1MG
UNSPSC #56101520
Shipping Weight 91.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3 One Prong
Opening Width 12-5/8"
Opening Depth 16-7/8"
Opening Height 34-1/4"
Overall Width 15"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes I.D. Plate
Green Certification or Other Recognition SCS Indoor Advantage Certified
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms