Check Availability
  • TENNSCO 

    Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 78" H

  • Item # 1RZW1
  • Mfr. Model # DTK-151836-1MG
Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 78" H Wardrobe Locker,Lvrd,1 Wide, 2 Tier,Gray
Qty
  • Web Price
    $284.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 1RZW1
Mfr. Model # DTK-151836-1MG
UNSPSC #56101520
Shipping Weight 85.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3 One Prong Coat Hooks
Opening Width 12-5/8"
Opening Depth 16-7/8"
Opening Height 34-1/4"
Overall Width 15"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Coat Hooks and I.D. Plate
Locker Color Family Grays
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms