Check Availability
  • TENNSCO 

    Gray Box Locker Unit with Coat Rod, (5) Wide, (6) Tier , Openings: 15, 60" W X 18" D X 78" H

  • Item # 5MDU4
  • Mfr. Model # SRS-601878-1MG
Gray Box Locker Unit with Coat Rod, (5) Wide, (6) Tier , Openings: 15, 60" W X 18" D X 78" H Box Locker,Louvered,5 Wide, 6 Tier,Gray Box Locker,Louvered,5 Wide, 6 Tier,Gray
Qty
  • Web Price
    $844.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MDU4
Mfr. Model # SRS-601878-1MG
UNSPSC #56101520
Shipping Weight 185.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker Unit with Coat Rod
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (5) Wide, (6) Tier
Number of Openings 15
Opening Width 9-5/8"
Opening Depth 16-7/8"
Opening Height 10-5/8"
Overall Width 60"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Coat Rod and I.D. Plates
Locker Color Family Grays
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms