Check Availability
  • TENNSCO 

    Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X 72" H

  • Item # 39FN84
  • Mfr. Model # BS6-121212-AMG
Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X 72" H
Qty
  • Web Price
    $299.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FN84
Mfr. Model # BS6-121212-AMG
UNSPSC #56101520
Shipping Weight 62.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9-5/8"
Opening Depth 10-7/8"
Opening Height 10-5/8"
Overall Width 12"
Overall Depth 12"
Overall Height 72"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes I.D. Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms