Check Availability
  • TENNSCO 

    Flared Leg,3-1/2 W x 36 D x 32 H,Sand

  • Item # 9UHK1
  • Mfr. Model # L-3236 SAND
Flared Leg,3-1/2 W x 36 D x 32 H,Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UHK1
Mfr. Model # L-3236 SAND
UNSPSC #24102006
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Flared Leg
Height 32"
Depth 36"
Width 3-1/2"
Color Sand
Assembly Assembled
Finish Powder Coated
For Use With 36" D Workbenches
Material Steel
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions