Check Availability
  • TENNSCO 

    Flared Leg, 3-1/2 W x 30 D x 32 H, Gray

  • Item # 9EF33
  • Mfr. Model # L-3230 MED GREY
Flared Leg, 3-1/2 W x 30 D x 32 H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9EF33
Mfr. Model # L-3230 MED GREY
UNSPSC #24102006
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Flared Leg
Height 32"
Depth 30"
Width 3-1/2"
Color Gray
Assembly Assembled
Finish Powder Coated
For Use With 30" D Workbenches
Material Steel
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In