Check Availability
  • TENNSCO 

    End Locker Base, 12 In, Sand

  • Item # 9UDF0
  • Mfr. Model # EB-12 SND
End Locker Base, 12 In, Sand End Locker Base,12 In,Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UDF0
Mfr. Model # EB-12 SND
UNSPSC #56101520
Shipping Weight 1.5 lbs
Country of Origin USA *
Sub-Category End Base
Item End Locker Base
Overall Width 12"
Overall Depth 12"
Overall Height 6"
Color Sand
Material Steel
Opening Depth 12"
Finish Powder Coated
Includes Hardware
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In