Check Availability
  • TENNSCO 

    Electronic Riser, 72in.Wx15in.D, 350 lb.

  • Item # 39FL56
  • Mfr. Model # REI-18-1572-WK-1
Electronic Riser, 72in.Wx15in.D, 350 lb.
Qty
  • Web Price
    $334.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL56
Mfr. Model # REI-18-1572-WK-1
UNSPSC #24102006
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Electronic Riser
Width 72"
Depth 15"
Height 18"
Material Steel
Load Capacity 350 lb.
For Use With Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions