Check Availability
  • TENNSCO 

    Electrical Shelf Riser, 60x10-1/2x12, Gray

  • Item # 8DK23
  • Mfr. Model # RE-1060 MED GREY
Electrical Shelf Riser, 60x10-1/2x12, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DK23
Mfr. Model # RE-1060 MED GREY
UNSPSC #24102006
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Electrical Shelf Riser
Width 60"
Depth 10-1/2"
Height 12"
Material Steel
Load Capacity 450 lb.
For Use With Electronic Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes End Supports
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In