Check Availability
  • TENNSCO 

    Electrical Shelf Riser, 96Wx15Dx18H, Gray

  • Item # 4TKT6
  • Mfr. Model # RE-18-1596
Electrical Shelf Riser, 96Wx15Dx18H, Gray Electrical Shelf Riser,96Wx15Dx18H,Gray Electrical Shelf Riser,96Wx15Dx18H,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you need additional shelf space or electrical power, consider adding a Tennsco workbench electrical riser. Riser is available to add optional electrical outlets.
Show More Close
 

Technical Specifications

Item # 4TKT6
Mfr. Model # RE-18-1596
UNSPSC #56111906
Catalog Page 1316
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Electrical Shelf Riser
Width 96"
Depth 15"
Height 18"
Material Steel
Load Capacity 30 lb.
For Use With 96" Workbench Top
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Knockouts for (4) Duplex Receptacle Outlets
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions