Check Availability
  • TENNSCO 

    Electrical Shelf Riser,60Wx15Dx18H,Sand

  • Item # 3LLA2
  • Mfr. Model # TWI-60-NE
Electrical Shelf Riser,60Wx15Dx18H,Sand Electrical Shelf Riser,60Wx15Dx18H,Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LLA2
Mfr. Model # TWI-60-NE
UNSPSC #56111902
Shipping Weight 64.1 lbs
Country of Origin USA *
Item Electrical Shelf Riser
Width 60"
Depth 15"
Height 18"
Material Plastic Laminate/Steel
For Use With 60" Electronic Workbenches
Color Sand
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions