Check Availability
  • TENNSCO 

    Electrical Shelf Riser, 72InWx15InDx12InH

  • Item # 38XD78
  • Mfr. Model # RE-1572
Electrical Shelf Riser, 72InWx15InDx12InH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38XD78
Mfr. Model # RE-1572
UNSPSC #24102006
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Electrical Shelf Riser
Width 72"
Depth 15"
Height 12"
Material Steel
Load Capacity 350 lb.
For Use With Workstation
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Hardware, Knockout for (4)Duplex Receptacle Outlets
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In