Check Availability
  • TENNSCO 

    Divider, 12-1/2in.Wx7/64in.D, Steel

  • Item # 39FL99
  • Mfr. Model # WBDD-12
Divider, 12-1/2in.Wx7/64in.D, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL99
Mfr. Model # WBDD-12
UNSPSC #24102006
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Divider
Width 12-1/2"
Depth 7/64"
Height 4-1/4"
Material Steel
For Use With Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions