Check Availability
Commercial Storage Cabinet, Black, 72" H X 36" W X 24" D, Assembled
  • TENNSCO 

    Commercial Storage Cabinet, Black, 72" H X 36" W X 24" D, Assembled

  • Item # 9U526
  • Mfr. Model # 7220 BLACK
  • Web Price
    $479.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Shelves adjust on integrated support tabs and fit tightly to sides and back with no clips needed. Raised bases protect the doors from damage by mops. Reinforced doors with nylon lock bar guides open 180° for full access to contents. This storage cabinet includes a full-width top shelf, 4 adjustable half-width shelves, and a garment hanger rod.
Show More Close
 

Technical Specifications

Item # 9U526
Mfr. Model # 7220 BLACK
UNSPSC #30161801
Shipping Weight 143.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms