This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TENNSCO 

    Commercial Storage Cabinet, Medium Gray, 72" H X 36" W X 24" D, Unassembled

  • Item # 3W292
  • Mfr. Model # 1480 GRAY
Commercial Storage Cabinet, Medium Gray, 72" H X 36" W X 24" D, Unassembled Shelving Cabinet,72" H,36" W,Medium Gray

See alternate products available online.

Product Details

24-Ga. Unassembled and Assembled Storage Cabinets
• 22-ga. shelves adjust in 2" increments 3-point locking mechanism with keyed chrome handle (2 keys included) Powder-coated finish
Shelves adjust on integrated support tabs and fit tightly to sides and back with no clips needed. Raised bases protect doors from damage by mops. Reinforced doors with nylon lock bar guides open 180° for full access to contents.
Show More Close
 

Technical Specifications

Item # 3W292
Mfr. Model # 1480 GRAY
UNSPSC #56111906
Shipping Weight 135.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Medium Gray
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms