Check Availability
  • TENNSCO 

    Commercial Storage Cabinet, Light Gray, 72" H X 36" W X 18" D, Assembled

  • Item # 3HNN1
  • Mfr. Model # 7218LGY
Commercial Storage Cabinet, Light Gray, 72" H X 36" W X 18" D, Assembled Shelving Cabinet,72" H,36" W,Light Gray
Qty
  • Web Price
    $443.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22-ga. shelves adjust in 2" increments on integrated support tabs and fit tightly to sides and back with no clips needed. Raised base protects doors from damage by mops. Reinforced doors have nylon lock bar that guides open 180° for full access to contents. Locking mechanism has keyed chrome handle.
Show More Close
 

Technical Specifications

Item # 3HNN1
Mfr. Model # 7218LGY
UNSPSC #56111906
Shipping Weight 121.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Light Gray
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Single Handle
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms