Check Availability
  • TENNSCO 

    Commercial Storage Cabinet, Champagne/Putty, 73" H X 36" W X 24" D, Assembled

  • Item # 39FT01
  • Mfr. Model # CK6624DHPY
Commercial Storage Cabinet, Champagne/Putty, 73" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $614.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet features adjustable shelves, reinforced doors, recessed handles, a raised base, and 3-point locking to secure your items.
Show More Close
 

Technical Specifications

Item # 39FT01
Mfr. Model # CK6624DHPY
UNSPSC #30161801
Shipping Weight 152.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 73"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Champagne/Putty
Mobile/Stationary Mobile
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Caster Configuration (4) Swivel with Brakes
Finish - Cabinets Powder Coated
Includes (4) Adjustable Shelves, Bottom Shelf, (4) Swivel Casters, (2) Swivel Casters with Brakes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms