Check Availability
Commercial Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled
  • TENNSCO 

    Commercial Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled

  • Item # 39FR41
  • Mfr. Model # J2478SUELBK
  • Web Price
    $832.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Cabinet features adjustable shelves, reinforced doors, recessed handles, a raised base, and 3-point locking to secure your items.
Show More Close
 

Technical Specifications

Item # 39FR41
Mfr. Model # J2478SUELBK
UNSPSC #56101530
Shipping Weight 250.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 400 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Electronic Keypad
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms