Check Availability
  • TENNSCO 

    Commercial Storage Cabinet, Sand, 72" H X 36" W X 18" D, Assembled

  • Item # 39FR27
  • Mfr. Model # 7214ELSD
Commercial Storage Cabinet, Sand, 72" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $524.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet features adjustable shelves, reinforced doors, recessed handles, a raised base, and 3-point locking to secure your items.
Show More Close
 

Technical Specifications

Item # 39FR27
Mfr. Model # 7214ELSD
UNSPSC #56101530
Shipping Weight 125.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Electronic Keypad
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes Full Top Shelf, (4) Adjustable Half Shelves, Coat Rod, (2) Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms