Check Availability
  • TENNSCO 

    Commercial Storage Cabinet, Medium Gray, 72" H X 36" W X 18" D, Assembled

  • Item # 39FP78
  • Mfr. Model # DWR-7218-2MG
Commercial Storage Cabinet, Medium Gray, 72" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $929.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet also offers 2 drawers to provide room for your fullest storage needs. Security is safe and easy, with locks on the cabinet and drawer that are keyed the same.
Show More Close
 

Technical Specifications

Item # 39FP78
Mfr. Model # DWR-7218-2MG
UNSPSC #56101530
Shipping Weight 150.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Medium Gray
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 2
Finish - Cabinets Powder Coated
Inside Drawer Depth 17-15/16"
Inside Drawer Height 11"
Inside Drawer Width 36"
Standards SCS, ANSI/BIFMA
Includes (2) Adjustable Shelves, Bottom Shelf, Drawer, (2) Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms