Check Availability
Commercial Storage Cabinet, Sand, 66" H X 30" W X 15" D, Assembled
  • TENNSCO 

    Commercial Storage Cabinet, Sand, 66" H X 30" W X 15" D, Assembled

  • Item # 39FP56
  • Mfr. Model # 6615SD
  • Web Price
    $431.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tennsco's® Smart-Space cabinet is made to fit into tight spaces. Features include strength and rigidity from its all weld construction, and swing out doors that attach to heavy-duty leaf hinges.
Show More Close
 

Technical Specifications

Item # 39FP56
Mfr. Model # 6615SD
UNSPSC #56101530
Shipping Weight 118.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 30"
Depth of Cabinet 15"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms