Check Availability
Commercial Storage Cabinet, Light Gray, 60" H X 36" W X 24" D, Assembled
  • TENNSCO 

    Commercial Storage Cabinet, Light Gray, 60" H X 36" W X 24" D, Assembled

  • Item # 39FP48
  • Mfr. Model # 6024LG
  • Web Price
    $451.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tennsco® cabinet offers secure storage for your various items. Each cabinet offers protection through its reinforced doors, recessed handles, and 3-point locking.
Show More Close
 

Technical Specifications

Item # 39FP48
Mfr. Model # 6024LG
UNSPSC #56101530
Shipping Weight 140.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 60"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Light Gray
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms