Check Availability
  • TENNSCO 

    Commercial Storage Cabinet, Sand, 60" H X 36" W X 18" D, Assembled

  • Item # 39FP41
  • Mfr. Model # 6018DHSD
Commercial Storage Cabinet, Sand, 60" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $417.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welded storage cabinet is the perfect fit when you have to work with height restrictions. Made from heavy gauged steel, for years of use.
Show More Close
 

Technical Specifications

Item # 39FP41
Mfr. Model # 6018DHSD
UNSPSC #56101530
Shipping Weight 110.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 60"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms