Check Availability
  • TENNSCO 

    Commercial Storage Cabinet, Medium Gray, 78" H X 36" W X 24" D, Assembled

  • Item # 1UBU7
  • Mfr. Model # 7820MGY
Commercial Storage Cabinet, Medium Gray, 78" H X 36" W X 24" D, Assembled Combo Wardrobe Cab,78"H,36"W,Medium Gray
Qty
  • Web Price
    $590.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deluxe storage cabinet offers a durable, heavy-duty 16 ga. door frame and a louvered back panel for cabinet ventilation. Security features include knuckle hinges for added strength, and a three point door locking mechanism. The cabinet's integrated levelers compensate for uneven floors. Meets ANSI BIFMA test standards.
Show More Close
 

Technical Specifications

Item # 1UBU7
Mfr. Model # 7820MGY
UNSPSC #30161801
Catalog Page 1270
Shipping Weight 192.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Medium Gray
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards SCS, ANSI/BIFMA
Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms