Check Availability
  • TENNSCO 

    Cabinet Pedestal, 15 W x 24 D x 32 H, Sand

  • Item # 9DTE5
  • Mfr. Model # MS-1524 SAND
Cabinet Pedestal, 15 W x 24 D x 32 H, Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DTE5
Mfr. Model # MS-1524 SAND
UNSPSC #24102006
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Cabinet Pedestal
Height 32"
Width 15"
Depth 24"
Assembly Assembled
Color Sand
Finish Powder Coated
For Use With Workbenches
Includes (1) Cabinet, Key Lock
Load Capacity 1000 lb.
Material Steel
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In