Check Availability
  • TENNSCO 

    Bolted Workbench, Butcher Block, 30" Depth, 27-7/8" to 35-3/8" Height, 96" Width, 4000 lb. Load Capa

  • Item # 4TKR1
  • Mfr. Model # WBA-1-3096W
Bolted Workbench, Butcher Block, 30" Depth, 27-7/8" to 35-3/8" Height, 96" Width, 4000 lb. Load Capa Workbench,Butcher Block,96" W,30" D
Qty
  • Web Price
    $1,042.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preconfigured Industrial Workbenches

Extra heavy-duty steel construction. All benches have legs with front and rear knockouts for 2" electrical boxes. Adjustable legs have 1-1/2" increment adjustments. Feature 14-ga. steel stringers with a deep profile. Medium-gray powder-coated finish. Steel tops have 4-channel reinforcement. Adjustable Leg workbenches adjust from 27-7/8" to 35-5/8".
Show More Close
 

Technical Specifications

Item # 4TKR1
Mfr. Model # WBA-1-3096W
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 192.4 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 96"
Color Gray
Depth 30"
Height 27-7/8" to 35-3/8"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Legs, Top, Stringer, (6) Knockouts
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms