Check Availability
  • TENNSCO 

    Bolted Workbench, Particleboard, 36" Depth, 27-7/8" to 35-3/8" Height, 72" Width, 1800 lb. Load Capa

  • Item # 39FL63
  • Mfr. Model # WBA-1-3672SHB
Bolted Workbench, Particleboard, 36" Depth, 27-7/8" to 35-3/8" Height, 72" Width, 1800 lb. Load Capa
Qty
  • Web Price
    $497.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Take on heavy-duty work applications with this workbench. The steel frame features bolted construction that permits height adjustment. The particleboard work surface is easily replaceable.
Show More Close
 

Technical Specifications

Item # 39FL63
Mfr. Model # WBA-1-3672SHB
UNSPSC #24102006
Shipping Weight 149.6 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Particleboard
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1800 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Gray
Depth 36"
Height 27-7/8" to 35-3/8"
Top Thickness 1-1/2"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Top, Adjustable Legs, Stringer, Hardware
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms