Check Availability
  • TENNSCO 

    Bolted Workbench, Butcher Block, 36" Depth, 35-3/8" to 41-3/8" Height, 60" Width, 3800 lb. Load Capa

  • Item # 39FL20
  • Mfr. Model # WBAT-1-3660W
Bolted Workbench, Butcher Block, 36" Depth, 35-3/8" to 41-3/8" Height, 60" Width, 3800 lb. Load Capa
Qty
  • Web Price
    $657.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL20
Mfr. Model # WBAT-1-3660W
UNSPSC #24102006
Shipping Weight 145.7 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 3800 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Gray
Depth 36"
Height 35-3/8" to 41-3/8"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Top, Adjustable Legs, Stringer, Hardware
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms