Check Availability
  • TENNSCO 

    Blue Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 78" H

  • Item # 8DMV6
  • Mfr. Model # CBL6-121812-1 ACCENT
Blue Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 78" H
Qty
  • Web Price
    $425.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DMV6
Mfr. Model # CBL6-121812-1 ACCENT
UNSPSC #56101520
Shipping Weight 66.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Clearview
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9-5/8"
Opening Depth 16-7/8"
Opening Height 10-5/8"
Overall Width 12"
Overall Depth 18"
Overall Height 78"
Color Blue
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes I.D. Plate
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
Locker Color Family Blues/Purples
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms